Beli thread gauge go no go di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA The American Standard Thread Plug Gauge UN 1-5/8
    Mulai

    Rp5.599.900

    KENTA The American Standard Thread Plug Gauge UN 1-5/8
    atribut:
    • Normal Size: 1-5/8
    • Accuracy: 2B.
  2. OSG Screw Limit Gauge (JIS Class 2)
    Mulai

    Rp1.899.900

    OSG Screw Limit Gauge (JIS Class 2)
    atribut:
    • Type: For plug gauge work
    • Compatible: Metric thread (JIS class 2)
  3. GF GAGE Threaded Plug Gauge
    Mulai

    Rp3.899.900

    GF GAGE Threaded Plug Gauge
    Deskripsi:
    These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.
    atribut:
    • UNSPSC: 41111619
    • Dimension Type: Inch
    • Gauge Finish: Uncoated
    • Gauge Material: Tool Steel
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Handle Color: Green
    • Handle Design: Double End
    • Included Certification: Certificate of Conformance
    • Included Handle: Taperlock 2
    • Long Form Calibration Certificate: No
    • Standards: ANSI B1.2;AGD;NIST
    • Thread Class: 2B
    • Thread Direction: Right Hand
    • Thread Type: UNC
  4. OSG Steel Plug Gauge
    Mulai

    Rp2.199.900

    OSG Steel Plug Gauge
    Deskripsi:
    Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
  5. KENTA The American Standard Thread Ring Gauge UN 1-5/8
    Mulai

    Rp12.999.900

    KENTA The American Standard Thread Ring Gauge UN 1-5/8
    atribut:
    • Normal Size: 1-5/8
    • Accuracy: 2A
  6. VERMONT GAGE Threaded Plug Gauge
    Mulai

    Rp1.399.900

    VERMONT GAGE Threaded Plug Gauge
    Deskripsi:
    These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.
    atribut:
    • UNSPSC: 41111619
    • Gauge Finish: Chrome Plated
    • Gauge Material: Tool Steel
    • Hardness: RC 70-72
    • Included Certification: Certificate of Accuracy with NIST Traceability
    • Thread Direction: Right Hand
    • Tolerance Class: X
  7. Insize Threaded Plug Gauge 4131 Series
    Mulai

    Rp949.900

    Insize Threaded Plug Gauge 4131 Series
    atribut:
    • Handle Color: Black
    • Thread Direction: Right Hand
    • Dimension Type: Inch
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Thread Class: 2B
    • Gauge Finish: Uncoated
    • Gauge Material: Steel
    • Handle Design: Double End
  8. OSG Setting Ring
    Mulai

    Rp3.299.900

    OSG Setting Ring
    Deskripsi:
    Setting Ring OSG digunakan sebagai standar referensi untuk kalibrasi alat ukur diameter luar. Didesain dengan presisi tinggi untuk penggunaan berulang di laboratorium metrologi.
  9. Tungaloy Triangular, Positive, ISO Insert
    Mulai

    Rp809.900

  10. Shinpo Tempat Sampah Injak Segi CORONA
    Mulai

    Rp109.900

    Shinpo Tempat Sampah Injak Segi CORONA
    atribut:
    • Package (mm): 860x740x410
    • Size (mm): 370x287x390
    • Volume (L): 20
    • Volume (m³): 0.26
  11. Niigata Seiki (SK) Steel Plug Gauge
    Mulai

    Rp2.099.900

    Niigata Seiki (SK) Steel Plug Gauge
    Deskripsi:
    Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminum
    atribut:
    • Height (mm): 17
    • Length (mm): 130
  12. LIVEO Household Ladder (Tangga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    LIVEO Household Ladder (Tangga)
    Deskripsi:
    - Sudah bersertifikat EN131 (Standart Eropa)- Tahan beban sampai 150kg- 4 anak tangga- Jarak antar anak tangga 29cm- Cocok untuk rumah tangga- Terdapat handle untuk pegangan- Dapat di lipat & mudah di bawa
    atribut:
    • Material: Metal Powder Coating
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
  13. OSG Steel Plug Gauge
    Mulai

    Rp4.499.900

    OSG Steel Plug Gauge
    Deskripsi:
    A screw plug gauge for taper screws for pipes.
    atribut:
    • Material: Steel
  14. Insize Threaded Plug Gauge Dim Type Metric
    Rating:
    100% of 100
    (3)
    Mulai

    Rp439.900

    Insize Threaded Plug Gauge Dim Type Metric
    atribut:
    • Thread Class: 6H
    • Handle Color: Black
    • Thread Type: Metric
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Dimension Type: Metric
    • Gauge Finish: Uncoated
    • Gauge Material: Steel
    • Handle Design: Double End
    • Thread Direction: Right Hand
  15. Insize Threaded Ring Gauge No Go
    Mulai

    Rp499.900

    Insize Threaded Ring Gauge No Go
    atribut:
    • Material: Tool Steel
    • Finish: Uncoated
    • Thread Type: Metric
    • Dimension Type: Metric
    • Gauge Type: No-Go (Minus)
    • Gauge Design: Adjustable
    • Thread Class: 6G
  16. Tungaloy External & Internal Turning Insert TPMT-PM
    Mulai

    Rp579.900

    Tungaloy External & Internal Turning Insert TPMT-PM
    Deskripsi:
    Positive 11degrees relief angle, M class, triangular insert, for medium cutting.
    atribut:
    • Min D.O.C.: 1
    • Max D.O.C.: 3
    • Min. Turning Feed: 0.15
    • Max. Turning Feed: 0.30
Daftar Harga thread gauge go no go Terbaru January 2026
KENTA The American Standard Thread Plug Gauge UN 1-5/8Rp5.599.900
OSG Go-Ring Gauges For Screw ThreadsRp3.299.900
OSG Screw Limit Gauge (JIS Class 2)Rp1.899.900
GF GAGE Threaded Plug GaugeRp3.899.900
OSG Steel Plug GaugeRp2.199.900
KENTA The American Standard Thread Ring Gauge UN 1-5/8Rp12.999.900
VERMONT GAGE Threaded Plug GaugeRp1.399.900
Insize Threaded Plug Gauge 4131 SeriesRp949.900
OSG Setting RingRp3.299.900
OSG Limit Gauge Ring For ScrewsRp3.299.900

Data diperbarui pada 29/01/2026 (Harga belum termasuk PPN)